Zoro Homepage

L-Jaw Coupling Hub, L225, Cast Iron, 45mm

  • Mfr # L22545MM

  • Zoro # G3265963


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L225
Keyway Size Type
14mm x 3.8mm
Material - Hubs
Cast Iron
Outside Dia.
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22545MM
Zoro #
G3265963
UPC #
698672223942
Country of Origin
United States

Dimensions

Size - Jaw Couplings
L225
Bore Dia.
45 mm
Keyway Size Type
14mm x 3.8mm
Outside Dia.
127 mm
Assembled Coupling Length
137 mm
Size
L225
Keyway Size
14mm x 3.8mm
Overall Length
137 mm
Coupling Size
L225
Outside Diameter
127 mm
Hub Diameter
4 1/4 in
Bore Diameter
45 mm
Screw Thread Size
7/16"-14 UNC 2B
Keyway Depth
3.8 mm
Coupling Overall Length
137 mm
Keyway Width
14 mm
Maximum Bore Diameter
65 mm
Length through Bore
56 mm

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM 3.7 hp (Buna-N Spider), 5.6 hp (Urethane Spider), 9.9 hp (Hytrel Spider), Keyway Depth 3.8 mm, Keyway Width 14 mm, Bore Diameter 45 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L190H, L190N, L190U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.