QD Bushing, SD, 1 11/16in B Dia, 1.813in L
- Mfr # SD11116
- Zoro # G3726082
product price:Â
$
19.85
/ea
Key Features
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SD
Bore Dia.
1 11/16 in
Length
1.813 in
SAE Grade
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD11116
- Zoro #
- G3726082
- UPC #
- 698672700917
- Country of Origin
- Multiple
Dimensions
- Bore Dia.
- 1 11/16 in
- Length
- 1.813 in
- Dimension T
- 1 3/8 in
- Dimension L
- 1 13/16 in
- Dimension V
- 2 11/16 in
- Bolt Size
- 1/4"-20 x 1-7/8 in
- Dimension U
- 7/16 in
- Bolt Circle Dia.
- 2.6875 in
- Bolt Circle Diameter
- 2.69 in
- Bore Diameter
- 1 11/16 in
- Keyway Height
- 3/16 in
- Length Less Flange
- 1.375 in
- Keyway Width
- 3/8 in
- Overall Diameter
- 3.188 in
- Flange Width
- 7/16 in
- Bushing Diameter
- 2.188 in
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 11/16 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.