Shop TB WOODS
See all product information
Create Account
QD Bushing, SD, 1 15/16in B Dia, 1.813in L
- Mfr # SD11516
- Zoro # G3651977
product price:Â
$
24.69
/ea
Key Features
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SD
Bore Dia.
1 15/16 in
Length
1.813 in
Bolt Size
1/4"-20 x 1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD11516
- Zoro #
- G3651977
- UPC #
- 698672700955
- Country of Origin
- Multiple
- Item - Tapered and QD Bushings
- Quick Detachable Bushing
- Bore Bushing Series
- SD
- Taper
- 3/4 in Per ft
- SAE Grade
- 5
- Includes
- (3) Cap Screws
- Material
- Steel
- Item
- Quick Detachable Bushing
- Flange Type
- Split
- System of Measurement
- Inch
- Bushing Type
- Quick Detachable
- For Shaft Type
- Keyed
- Maximum Torque
- 5,000 in-lb
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Bore Dia.
- 1 15/16 in
- Length
- 1.813 in
- Bolt Size
- 1/4"-20 x 1-7/8 in
- Dimension U
- 7/16 in
- Dimension T
- 1 3/8 in
- Dimension L
- 1 13/16 in
- Dimension V
- 2 11/16 in
- Bolt Circle Dia.
- 3.6875 in
- Bore Diameter
- 1 15/16 in
- Bolt Circle Diameter
- 2.69 in
- Keyway Width
- 1/2 in
- Keyway Height
- 1/4 in
- Bushing Diameter
- 2.188 in
- Overall Diameter
- 3.188 in
- Flange Width
- 7/16 in
- Length Less Flange
- 1.375 in
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 15/16 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.