Shop TB WOODS
See all product information
Create Account
QD Bushing, F, 55 mm B Dia, 3.625 in L
- Mfr # F55MM
- Zoro # G5725255
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
F
Bore Dia.
55 mm
Length
3.625 in
Taper
3/4 in Per ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F55MM
- Zoro #
- G5725255
- UPC #
- 698672705707
- Country of Origin
- Mexico
- Item - Tapered and QD Bushings
- Quick Detachable Bushing
- Bore Bushing Series
- F
- Taper
- 3/4 in Per ft
- Item
- Quick Detachable Bushing
- Material
- Steel
- Includes
- (3) Cap Screws
- SAE Grade
- 5
- Flange Type
- Split
- Bushing Type
- Quick Detachable
- System of Measurement
- Metric
- For Shaft Type
- Keyed
- Maximum Torque
- 40,000 in-lb
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Bore Dia.
- 55 mm
- Length
- 3.625 in
- Bolt Circle Dia.
- 5.625 in
- Dimension L
- 3 5/8 in
- Dimension T
- 2 13/16 in
- Bolt Size
- 9/16"-12 x 3-5/8 in
- Dimension U
- 13/16 in
- Dimension h
- 6.625 in
- Dimension d
- 4.4375 in
- Dimension V
- 5 5/8 in
- Bolt Circle Diameter
- 5.63 in
- Bore Diameter
- 55 mm
- Length Less Flange
- 2.813 in
- Keyway Height
- 4.5 mm
- Flange Width
- 13/16 in
- Overall Diameter
- 6.625 in
- Bushing Diameter
- 4.438 in
- Keyway Width
- 16 mm
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 55 mm, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Metric, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4.5 mm, Keyway Width 16 mm, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.