QD Bushing, SF, 1 1/8 in B Dia, 2 in L
- Mfr # SF118
- Zoro # G5803271
product price:Â
$
45.89
/ea
Key Features
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SF
Bore Dia.
1 1/8 in
Length
2 in
Dimension d
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF118
- Zoro #
- G5803271
- UPC #
- 698672701532
- Country of Origin
- Mexico
- Item - Tapered and QD Bushings
- Quick Detachable Bushing
- Bore Bushing Series
- SF
- Includes
- (3) Cap Screws
- Material
- Steel
- Taper
- 3/4 in Per ft
- Item
- Quick Detachable Bushing
- SAE Grade
- 5
- Flange Type
- Split
- System of Measurement
- Inch
- Bushing Type
- Quick Detachable
- For Shaft Type
- Keyed
- Maximum Torque
- 11,000 in-lb
- Shell Material
- Steel
Dimensions
- Bore Dia.
- 1 1/8 in
- Length
- 2 in
- Dimension d
- 3.125 in
- Bolt Circle Dia.
- 3.875 in
- Dimension T
- 1 1/2 in
- Dimension U
- 1/2 in
- Dimension h
- 4.625 in
- Dimension L
- 2 in
- Bolt Size
- 3/8"-16 x 2 in
- Dimension V
- 3 7/8 in
- Bore Diameter
- 1 1/8 in
- Bolt Circle Diameter
- 3.88 in
- Flange Width
- 1/2 in
- Keyway Width
- 1/4 in
- Keyway Height
- 1/8 in
- Bushing Diameter
- 3.125 in
- Overall Diameter
- 4.625 in
- Length Less Flange
- 1.5 in
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 1 1/8 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.