Shop TB WOODS
See all product information
Create Account
QD Bushing, SF, 48 mm B Dia, 2 in L
- Mfr # SF48MM
- Zoro # G5785717
product price:Â
$
30.59
/ea
Key Features
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SF
Bore Dia.
48 mm
Length
2 in
Taper
3/4 in Per ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF48MM
- Zoro #
- G5785717
- UPC #
- 698672705516
- Country of Origin
- Mexico
- Item - Tapered and QD Bushings
- Quick Detachable Bushing
- Bore Bushing Series
- SF
- Item
- Quick Detachable Bushing
- Taper
- 3/4 in Per ft
- SAE Grade
- 5
- Material
- Steel
- Includes
- (3) Cap Screws
- Flange Type
- Split
- System of Measurement
- Metric
- Bushing Type
- Quick Detachable
- Maximum Torque
- 11,000 in-lb
- For Shaft Type
- Keyed
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Bore Dia.
- 48 mm
- Length
- 2 in
- Dimension d
- 3.125 in
- Dimension T
- 1 1/2 in
- Dimension V
- 3 7/8 in
- Dimension h
- 4.625 in
- Bolt Circle Dia.
- 3.875 in
- Bolt Size
- 3/8"-16 x 2 in
- Dimension L
- 2 in
- Dimension U
- 1/2 in
- Bolt Circle Diameter
- 3.88 in
- Bore Diameter
- 48 mm
- Keyway Width
- 14 mm
- Keyway Height
- 4 mm
- Flange Width
- 1/2 in
- Length Less Flange
- 1.5 in
- Overall Diameter
- 4.625 in
- Bushing Diameter
- 3.125 in
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 48 mm, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Metric, Bushing Diameter 3.125 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.