Zoro Homepage

Sleeve Coupling Insert, 3 Coupling Size, 9,200 RPM Max Speed, 78 in-lb Rated Torque, EPDM

  • Mfr # 3J

  • Zoro # G8512332


product price: $6.69
/ea

Key Features

Size - Sleeve Couplings
3
Flange Type - Sleeve Couplings
JE
Insert Design - Couplings
One-Piece Solid
Material - Inserts
EPDM Rubber
Rated Torque
78 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3J
Zoro #
G8512332
UPC #
698672630016
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
3
Outside Dia.
1.88 in
Width
1.0 in
Coupling Size
3
Insert Width
1 in
Outside Diameter
1 7/8 in

Details

Flange Type - Sleeve Couplings
JE
Insert Design - Couplings
One-Piece Solid
Material - Inserts
EPDM Rubber
Rated Torque
78 in-lb
Max. RPM
9,200 RPM
HP Rating @ 100 RPM
0.12 hp
HP Rating @ 1200 RPM
1.49 hp
HP Rating @ 3600 RPM
4.46 hp
Insert Material
EPDM
Item
Sleeve Coupling Insert
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
Insert Design
One-Piece Solid
Body Style
3JE
HP Rating @ 1800 RPM
2.23 hp
Operating Temp.
-30 Degrees to 275 Degrees F
Weight
0.06 lb
Resistance Properties
Chemical Resistant, Oil Resistant
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Parallel Misalignment
0.01 in
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Angular Misalignment
1 Degrees
Maximum Speed
9,200 RPM
Horsepower @ 100 RPM
0.12 hp
Maximum Operating Temperature
275 Degrees F
Minimum Operating Temperature
-30 Degrees F
Maximum Torque
78 in-lb
Horsepower @ RPM
2.2 hp @1,800 RPM, 4.5 hp @3,600 RPM
Torsional Stiffness
229 in-lb/rad

Description

Sleeve Coupling Insert, Coupling Size 3, Maximum Speed 9,200 RPM, Maximum Torque 78 in-lb, Outside Diameter 1 7/8 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.12 hp, Insert Material EPDM, Insert Width 1 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 229 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.