Zoro Homepage

Sure-Flex Coupling Flange, 10S, Plain Bore, 1-1/8"

  • Mfr # 10SMPB

  • Zoro # G8513443


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
10
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Plain Bore
Bore Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SMPB
Zoro #
G8513443
UPC #
698672640855
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
10
Bore Dia.
1 1/8 in
Outside Dia.
7.5 in
Hub Dia. (In.)
7.5 in
Keyseat Size (In.)
None, Plain Bore
Width (In.)
2.72 in
Height (In.)
7.5 in
Length through Bore (In.)
2.72 in
Bore Dia. (In.)
1-1/8
Outside Dia. (In.)
7.500
Length through Bore
2 23/32 in
Hub Diameter
4 3/8 in
Hub Body Length
13/16 in
Outside Diameter
7 1/2 in
Bore Diameter
1 1/8 in
Screw Thread Size
3/8"-16
Coupling Size
10

Description

Sleeve Coupling Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/2 in, Bore Type Round, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length 13/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.