Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Coupling Flange, 11S, Plain Bore, 1-1/4"

  • Mfr # 11SMPB

  • Zoro # G8513522


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
11
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Plain Bore
Bore Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11SMPB
Zoro #
G8513522
UPC #
698672641067
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
11
Bore Dia.
1 1/4 in
Outside Dia.
8.625 in
Height (In.)
8.625 in
Keyseat Size (In.)
None, Plain Bore
Length through Bore (In.)
3.44 in
Hub Dia. (In.)
8.625 in
Outside Dia. (In.)
8.625
Bore Dia. (In.)
1-1/4
Width (In.)
3.44 in
Length through Bore
3 7/16 in
Coupling Size
11
Bore Diameter
1 1/4 in
Outside Diameter
8 5/8 in
Screw Thread Size
3/8"-16
Hub Diameter
5 1/4 in
Hub Body Length
1 1/8 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Plain Bore
Setscrew Location
Two At 90 Degrees
Item
Sleeve Coupling Flange
Body Style
Type-S Flange Close Coupled
Max. RPM
3,600 RPM
Material of Construction
cast iron
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Bushing Required
None
Application
Compressors, Conveyors, Motors, Pumps
Hub Type
Flange Hub
Weight
16.6 lb
System of Measurement
Inch
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Hub Material
Cast Iron
Resistance Properties
Chemical Resistant, Oil Resistant
Set Screw Location
One Over the Key and One at 90 Degrees
Bore Tolerance
+0.0005 in / +0.0015 in
Included Screws
(2) Set Screws
Bore Type
Round
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Maximum Torque
5,890 in-lb

Description

Sleeve Coupling Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 5/8 in, Bore Type Round, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/4 in, Length through Bore 3 7/16 in, System of Measurement Inch, Hub Body Length 1 1/8 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.