Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Coupling Spacer Hub, 10SC, Plain Bore1-1/4

  • Mfr # 10SCHMPB

  • Zoro # G8513906


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Size - Sleeve Couplings
10
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Plain Bore
Bore Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SCHMPB
Zoro #
G8513906
UPC #
698672680400
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
10
Bore Dia.
1 1/8 in
Outside Dia.
2.344 in
Outside Dia. (In.)
2.344
Length through Bore (In.)
2.344 in
Width (In.)
2.344 in
Hub Dia. (In.)
2.344 in
Height (In.)
2.344 in
Keyseat Size (In.)
None, Plain Bore
Length through Bore
2 11/32 in
Outside Diameter
4 3/8 in
Bore Diameter
1 1/8 in
Screw Thread Size
1/2"-13
Coupling Size
10
Hub Diameter
4 3/8 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Plain Bore
Material of Construction
cast iron
Item
Sleeve Coupling Spacer Hub
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Bushing Required
None
Max. RPM
3,600 RPM
Body Style
Type-SC Spacer Hub
Setscrew Location
One
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Application
Compressors, Conveyors, Motors, Pumps
Hub Type
Spacer Hub
Weight
7.4 lb
Bore Type
Round
Resistance Properties
Chemical Resistant, Oil Resistant
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
System of Measurement
Inch
Maximum Speed
3,600 RPM
Hub Material
Cast Iron
Set Screw Location
Over Keyseat
Included Screws
(2) Set Screws
Maximum Torque
3,735 in-lb
For Misalignment Type
Angular, Parallel
Bore Tolerance
+0.0005 in / +0.0015 in

Description

Sleeve Coupling Spacer Hub, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 4 3/8 in, Bore Type Round, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 2 11/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.