Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-1/8"

  • Mfr # 6SCH118

  • Zoro # G8513714


product price: $54.15
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Size - Sleeve Couplings
6
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Fixed Bore
Bore Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SCH118
Zoro #
G8513714
UPC #
698672685115
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
6
Bore Dia.
1 1/8 in
Outside Dia.
1.219 in
Keyway Size Type
1/4 in x 1/8 in
Hub Dia. (In.)
1.219 in
Outside Dia. (In.)
1.219
Height (In.)
1.219 in
Length through Bore (In.)
1.22 in
Width (In.)
1.22 in
Bore Dia. (In.)
1-1/8
Keyseat Size (In.)
1/4 x 1/8
Length through Bore
1 7/32 in
Outside Diameter
2 1/2 in
Bore Diameter
1 1/8 in
Screw Thread Size
5/16"-18
Keyway Width
1/4 in
Coupling Size
6
Keyway Depth
1/8 in
Hub Diameter
2 1/2 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Fixed Bore
Body Style
Type-SC Spacer Hub
Bushing Required
None
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Setscrew Location
One over the Keyway
Material of Construction
Sintered Steel
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Item
Sleeve Coupling Spacer Hub
Max. RPM
6,000 RPM
Weight
1.4 lb
Application
Compressors, Conveyors, Motors, Pumps
Hub Type
Spacer Hub
Hub Material
Cast Iron
Included Screws
(2) Set Screws
Set Screw Location
Over Keyseat
Resistance Properties
Chemical Resistant, Oil Resistant
Bore Type
Round Keyed
Bore Tolerance
+0.0005 in / +0.0015 in
For Misalignment Type
Angular, Parallel
Maximum Speed
6,000 RPM
Maximum Torque
585 in-lb
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
System of Measurement
Inch

Description

Sleeve Coupling Spacer Hub, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 2 1/2 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 1 7/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.