Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-1/2"

  • Mfr # 8SCH112

  • Zoro # G8513811


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Size - Sleeve Couplings
8
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Fixed Bore
Bore Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SCH112
Zoro #
G8513811
UPC #
698672680257
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
8
Bore Dia.
1 1/2 in
Outside Dia.
1.719 in
Keyway Size Type
3/8 in x 3/16 in
Width (In.)
1.72 in
Length through Bore (In.)
1.72 in
Bore Dia. (In.)
1-1/2
Hub Dia. (In.)
1.719 in
Keyseat Size (In.)
3/8 x 3/16
Outside Dia. (In.)
1.719
Height (In.)
1.719 in
Length through Bore
1 23/32 in
Hub Diameter
3 1/4 in
Bore Diameter
1 1/2 in
Keyway Width
3/8 in
Coupling Size
8
Screw Thread Size
3/8"-16
Keyway Depth
3/16 in
Outside Diameter
3 1/4 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Fixed Bore
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Max. RPM
4,500 RPM
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Material of Construction
cast iron
Body Style
Type-SC Spacer Hub
Item
Sleeve Coupling Spacer Hub
Bushing Required
None
Setscrew Location
One over the Keyway
Hub Type
Spacer Hub
Weight
3.2 lb
Application
Compressors, Conveyors, Motors, Pumps
Bore Type
Round Keyed
Hub Material
Cast Iron
Set Screw Location
Over Keyseat
Maximum Torque
1,475 in-lb
Maximum Speed
4,500 RPM
Included Screws
(2) Set Screws
Bore Tolerance
+0.0005 in / +0.0015 in
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Sleeve Coupling Spacer Hub, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 3 1/4 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/2 in, Length through Bore 1 23/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.