Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-3/8"

  • Mfr # 10S138

  • Zoro # G8513452


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
10
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Fixed Bore
Bore Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10S138
Zoro #
G8513452
UPC #
698672640879
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
10
Bore Dia.
1 3/8 in
Outside Dia.
7.5 in
Keyway Size Type
5/16 in x 5/32 in
Keyseat Size (In.)
5/16 x 5/32
Outside Dia. (In.)
7.500
Width (In.)
2.72 in
Length through Bore (In.)
2.72 in
Hub Dia. (In.)
7.5 in
Height (In.)
7.5 in
Bore Dia. (In.)
1-3/8
Length through Bore
2 23/32 in
Keyway Depth
5/32 in
Coupling Size
10
Outside Diameter
7 1/2 in
Hub Body Length
13/16 in
Screw Thread Size
3/8"-16
Hub Diameter
4 3/8 in
Keyway Width
5/16 in
Bore Diameter
1 3/8 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Fixed Bore
Body Style
Type-S Flange Close Coupled
Material of Construction
cast iron
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Bushing Required
None
Setscrew Location
One Over the Key and One at 90 Degrees
Max. RPM
3,600 RPM
Item
Sleeve Coupling Flange
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Weight
10.5 lb
Application
Compressors, Conveyors, Motors, Pumps
Hub Type
Flange Hub
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Torque
3,735 in-lb
Hub Material
Cast Iron
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
Bore Type
Round Keyed
System of Measurement
Inch
Set Screw Location
One Over the Key and One at 90 Degrees
Bore Tolerance
+0.0005 in / +0.0015 in

Description

Sleeve Coupling Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/2 in, Bore Type Round Keyed, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 3/8 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length 13/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.