Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-7/8"

  • Mfr # 11S278

  • Zoro # G8513592


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
11
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Fixed Bore
Bore Dia.
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11S278
Zoro #
G8513592
UPC #
698672641142
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
11
Bore Dia.
2 7/8 in
Outside Dia.
8.625 in
Keyway Size Type
3/4 in x 3/8 in
Length through Bore (In.)
3.44 in
Width (In.)
3.44 in
Keyseat Size (In.)
3/4 x 3/8
Bore Dia. (In.)
2-7/8
Outside Dia. (In.)
8.625
Hub Dia. (In.)
8.625 in
Height (In.)
8.625 in
Length through Bore
3 7/16 in
Outside Diameter
8 5/8 in
Coupling Size
11
Hub Body Length
1 1/8 in
Hub Diameter
5 1/4 in
Keyway Depth
3/8 in
Screw Thread Size
3/8"-16
Keyway Width
3/4 in
Bore Diameter
2 7/8 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Fixed Bore
Bushing Required
None
Max. RPM
3,600 RPM
Item
Sleeve Coupling Flange
Body Style
Type-S Flange Close Coupled
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Material of Construction
cast iron
Setscrew Location
One Over the Key and One at 90 Degrees
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Weight
16.6 lb
Hub Type
Flange Hub
Application
Compressors, Conveyors, Motors, Pumps
Included Screws
(2) Set Screws
Set Screw Location
One Over the Key and One at 90 Degrees
Bore Tolerance
+0.0005 in / +0.0020 in
Maximum Torque
5,890 in-lb
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
System of Measurement
Inch
Hub Material
Cast Iron
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant, Oil Resistant
Bore Type
Round Keyed
Maximum Speed
3,600 RPM

Description

Sleeve Coupling Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 5/8 in, Bore Type Round Keyed, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 7/8 in, Length through Bore 3 7/16 in, System of Measurement Inch, Hub Body Length 1 1/8 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0020 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.