Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Flange, 3J, Bore 1/2"

  • Mfr # 3J12

  • Zoro # G8512901


product price: $11.39
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
3
Flange Type - Sleeve Couplings
J
Bore Type - Couplings
Fixed Bore
Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3J12
Zoro #
G8512901
UPC #
698672620024
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
3
Bore Dia.
1/2 in
Outside Dia.
2.062 in
Keyway Size Type
1/8 in x 1/16 in
Bore Dia. (In.)
1/2
Length through Bore (In.)
0.8 in
Outside Dia. (In.)
2.062
Height (In.)
2.062 in
Keyseat Size (In.)
1/8 x 1/16
Width (In.)
0.8 in
Hub Dia. (In.)
2.062 in
Length through Bore
51/64 in
Hub Diameter
1 1/2 in
Screw Thread Size
1/4"-20
Outside Diameter
2 1/16 in
Keyway Width
1/16 in
Hub Body Length
13/32 in
Bore Diameter
1/2 in
Coupling Size
3
Keyway Depth
1/8 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
J
Bore Type - Couplings
Fixed Bore
Setscrew Location
One Over the Key and One at 90 Degrees
Bushing Required
None
Body Style
Type-J Flange Close Coupled
Max. Angular Misalignment
1 Degrees For EPDM/Neoprene Sleeves
Item
Sleeve Coupling Flange
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Max. RPM
9,200 RPM
Material of Construction
Sintered Steel
Weight
0.3 lb
Application
Compressors, Conveyors, Motors, Pumps
Hub Type
Flange Hub
Included Screws
(2) Set Screws
Bore Tolerance
+0.0005 in / +0.0015 in
Maximum Speed
9,200 RPM
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Resistance Properties
Chemical Resistant, Oil Resistant
Hub Material
Carbon Steel
Set Screw Location
One Over Keyseat and @ 90 Degrees
Bore Type
Round Keyed
For Misalignment Type
Angular, Parallel
Maximum Torque
78 in-lb
System of Measurement
Inch

Description

Sleeve Coupling Flange, Coupling Size 3, Maximum Speed 9,200 RPM, Maximum Torque 78 in-lb, Outside Diameter 2 1/16 in, Bore Type Round Keyed, Hub Diameter 1 1/2 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 1/2 in, Length through Bore 51/64 in, System of Measurement Inch, Hub Body Length 13/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.