Zoro Homepage

Sure-Flex Sleeve Coupling Flange, 4J, Bore 3/4"

  • Mfr # 4J34

  • Zoro # G8512962


product price: $14.69
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
4
Flange Type - Sleeve Couplings
J
Bore Type - Couplings
Fixed Bore
Bore Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4J34
Zoro #
G8512962
UPC #
698672620086
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
4
Bore Dia.
3/4 in
Outside Dia.
2.5 in
Keyway Size Type
3/16 in x 3/32 in
Width (In.)
0.86 in
Bore Dia. (In.)
3/4
Outside Dia. (In.)
2.500
Hub Dia. (In.)
2.5 in
Keyseat Size (In.)
3/16 x 3/32
Length through Bore (In.)
0.86 in
Height (In.)
2.5 in
Length through Bore
55/64 in
Coupling Size
4
Screw Thread Size
1/4"-20
Keyway Depth
3/32 in
Keyway Width
3/16 in
Outside Diameter
2 1/2 in
Hub Diameter
1 5/8 in
Hub Body Length
27/64 in
Bore Diameter
3/4 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
J
Bore Type - Couplings
Fixed Bore
Body Style
Type-J Flange Close Coupled
Setscrew Location
One Over the Key and One at 90 Degrees
Max. RPM
7,600 RPM
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Material of Construction
Sintered Steel
Item
Sleeve Coupling Flange
Bushing Required
None
Max. Angular Misalignment
1 Degrees For EPDM/Neoprene Sleeves
Hub Type
Flange Hub
Application
Compressors, Conveyors, Motors, Pumps
Weight
0.4 lb
Resistance Properties
Chemical Resistant, Oil Resistant
Set Screw Location
One Over Keyseat and @ 90 Degrees
Bore Tolerance
+0.0005 in / +0.0015 in
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Maximum Speed
7,600 RPM
Maximum Torque
156 in-lb
Hub Material
Carbon Steel
Included Screws
(2) Set Screws
Bore Type
Round Keyed

Description

Sleeve Coupling Flange, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 156 in-lb, Outside Diameter 2 1/2 in, Bore Type Round Keyed, Hub Diameter 1 5/8 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 3/4 in, Length through Bore 55/64 in, System of Measurement Inch, Hub Body Length 27/64 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.