Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Flange, 5J, Bore 5/8"

  • Mfr # 5J58

  • Zoro # G8513005


product price: $23.15
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
5
Flange Type - Sleeve Couplings
J
Bore Type - Couplings
Fixed Bore
Bore Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5J58
Zoro #
G8513005
UPC #
698672620130
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
5
Bore Dia.
5/8 in
Outside Dia.
3.25 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia. (In.)
3.25
Hub Dia. (In.)
3.25 in
Bore Dia. (In.)
5/8
Height (In.)
3.25 in
Keyseat Size (In.)
3/16 x 3/32
Length through Bore (In.)
1.04 in
Width (In.)
1.04 in
Length through Bore
1 3/64 in
Bore Diameter
5/8 in
Hub Diameter
1 7/8 in
Hub Body Length
29/64 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Coupling Size
5
Outside Diameter
3 1/4 in
Screw Thread Size
5/16"-18

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
J
Bore Type - Couplings
Fixed Bore
Body Style
Type-J Flange Close Coupled
Item
Sleeve Coupling Flange
Max. Angular Misalignment
1 Degrees For EPDM/Neoprene Sleeves
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Max. RPM
7,600 RPM
Setscrew Location
One Over the Key and One at 90 Degrees
Material of Construction
Sintered Steel
Bushing Required
None
Hub Type
Flange Hub
Application
Compressors, Conveyors, Motors, Pumps
Weight
0.9 lb
Included Screws
(2) Set Screws
Bore Tolerance
+0.0005 in / +0.0015 in
Maximum Torque
312 in-lb
Maximum Speed
7,600 RPM
Set Screw Location
One Over Keyseat and @ 90 Degrees
For Misalignment Type
Angular, Parallel
Hub Material
Carbon Steel
Resistance Properties
Chemical Resistant, Oil Resistant
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Bore Type
Round Keyed
System of Measurement
Inch

Description

Sleeve Coupling Flange, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 312 in-lb, Outside Diameter 3 1/4 in, Bore Type Round Keyed, Hub Diameter 1 7/8 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 5/8 in, Length through Bore 1 3/64 in, System of Measurement Inch, Hub Body Length 29/64 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.