Zoro Homepage

Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/8"

  • Mfr # 6J118

  • Zoro # G8513093


product price: $31.89
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
6
Flange Type - Sleeve Couplings
J
Bore Type - Couplings
Fixed Bore
Bore Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6J118
Zoro #
G8513093
UPC #
698672620246
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
6
Bore Dia.
1 1/8 in
Outside Dia.
4 in
Keyway Size Type
1/4 in x 1/8 in
Length through Bore (In.)
1.31 in
Outside Dia. (In.)
4.00
Height (In.)
4.0 in
Keyseat Size (In.)
1/4 x 1/8
Hub Dia. (In.)
4.0 in
Bore Dia. (In.)
1-1/8
Width (In.)
1.31 in
Length through Bore
1 5/16 in
Screw Thread Size
5/16"-18
Keyway Width
1/4 in
Keyway Depth
1/8 in
Outside Diameter
4 in
Coupling Size
6
Hub Body Length
9/16 in
Hub Diameter
2 1/2 in
Bore Diameter
1 1/8 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
J
Bore Type - Couplings
Fixed Bore
Item
Sleeve Coupling Flange
Material of Construction
cast iron
Max. RPM
6,000 RPM
Setscrew Location
One Over the Key and One at 90 Degrees
Bushing Required
None
Body Style
Type-J Flange Close Coupled
Max. Angular Misalignment
1 Degrees For EPDM/Neoprene Sleeves
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Weight
1.2 lb
Hub Type
Flange Hub
Application
Compressors, Conveyors, Motors, Pumps
Bore Type
Round Keyed
System of Measurement
Inch
Set Screw Location
One Over Keyseat and @ 90 Degrees
Maximum Torque
585 in-lb
For Misalignment Type
Angular, Parallel
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Speed
6,000 RPM
Hub Material
Cast Iron
Included Screws
(2) Set Screws
Bore Tolerance
+0.0005 in / +0.0015 in

Description

Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 1 5/16 in, System of Measurement Inch, Hub Body Length 9/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.