Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2"

  • Mfr # 7S112

  • Zoro # G8513181


product price: $45.49
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Flange
Size - Sleeve Couplings
7
Flange Type - Sleeve Couplings
S
Bore Dia.
1 1/2 in
Outside Dia.
4.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7S112
Zoro #
G8513181
UPC #
698672640428
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
7
Bore Dia.
1 1/2 in
Outside Dia.
4.625 in
Keyway Size Type
3/8 in x 3/16 in
Keyseat Size (In.)
3/8 x 3/16
Outside Dia. (In.)
4.625
Hub Dia. (In.)
4.625 in
Height (In.)
4.625 in
Bore Dia. (In.)
1-1/2
Length through Bore (In.)
1.84 in
Width (In.)
1.84 in
Length through Bore
1 27/32 in
Hub Body Length
1 in
Coupling Size
7
Outside Diameter
4 5/8 in
Hub Diameter
2 13/16 in
Bore Diameter
1 1/2 in
Screw Thread Size
5/16"-18
Keyway Width
3/8 in
Keyway Depth
3/16 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Flange
Flange Type - Sleeve Couplings
S
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Bushing Required
None
Max. RPM
5,250 RPM
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Item
Sleeve Coupling Flange
Setscrew Location
One Over the Key and One at 90 Degrees
Body Style
Type-S Flange Close Coupled
Material of Construction
cast iron
Hub Type
Flange Hub
Weight
2.6 lb
Application
Compressors, Conveyors, Motors, Pumps
Set Screw Location
One Over Keyseat and @ 90 Degrees
Maximum Torque
940 in-lb
Bore Tolerance
+0.0005 in / +0.0015 in
For Misalignment Type
Angular, Parallel
Hub Material
Cast Iron
Included Screws
(2) Set Screws
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Bore Type
Round Keyed
Resistance Properties
Chemical Resistant, Oil Resistant
System of Measurement
Inch
Maximum Speed
5,250 RPM

Description

Sleeve Coupling Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 5/8 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/2 in, Length through Bore 1 27/32 in, System of Measurement Inch, Hub Body Length 1 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.