Zoro Homepage

Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8"

  • Mfr # 7S178

  • Zoro # G8513206


product price: $45.59
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
7
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Fixed Bore
Bore Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7S178
Zoro #
G8513206
UPC #
698672640442
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
7
Bore Dia.
1 7/8 in
Outside Dia.
4.625 in
Keyway Size Type
1/2 in x 1/4 in
Bore Dia. (In.)
1-7/8
Keyseat Size (In.)
1/2 x 1/4
Hub Dia. (In.)
4.625 in
Outside Dia. (In.)
4.625
Length through Bore (In.)
1.84 in
Width (In.)
1.84 in
Height (In.)
4.625 in
Length through Bore
1 27/32 in
Hub Diameter
2 13/16 in
Screw Thread Size
5/16"-18
Coupling Size
7
Hub Body Length
1 in
Keyway Width
1/2 in
Outside Diameter
4 5/8 in
Bore Diameter
1 7/8 in
Keyway Depth
1/8 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Fixed Bore
Bushing Required
None
Max. RPM
5,250 RPM
Item
Sleeve Coupling Flange
Setscrew Location
One Over the Key and One at 90 Degrees
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Material of Construction
cast iron
Body Style
Type-S Flange Close Coupled
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Weight
2.6 lb
Application
Compressors, Conveyors, Motors, Pumps
Hub Type
Flange Hub
Maximum Torque
940 in-lb
Included Screws
(2) Set Screws
Bore Tolerance
+0.0005 in / +0.0015 in
Resistance Properties
Chemical Resistant, Oil Resistant
System of Measurement
Inch
Set Screw Location
One Over Keyseat and @ 90 Degrees
Hub Material
Cast Iron
For Misalignment Type
Angular, Parallel
Maximum Speed
5,250 RPM
Bore Type
Round Keyed
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration

Description

Sleeve Coupling Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 5/8 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 7/8 in, Length through Bore 1 27/32 in, System of Measurement Inch, Hub Body Length 1 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.