Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Flange, 8S, Bore 7/8"

  • Mfr # 8S78

  • Zoro # G8513224


product price: $60.69
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
8
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Fixed Bore
Bore Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8S78
Zoro #
G8513224
UPC #
698672640466
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
8
Bore Dia.
7/8 in
Outside Dia.
5.45 in
Keyway Size Type
3/16 in x 3/32 in
Length through Bore (In.)
2.09 in
Hub Dia. (In.)
5.45 in
Keyseat Size (In.)
3/16 x 3/32
Bore Dia. (In.)
7/8
Width (In.)
2.09 in
Height (In.)
5.45 in
Outside Dia. (In.)
5.450
Length through Bore
2 3/32 in
Keyway Depth
3/32 in
Hub Body Length
3/4 in
Hub Diameter
3 1/4 in
Keyway Width
3/16 in
Bore Diameter
7/8 in
Coupling Size
8
Screw Thread Size
3/8"-16
Outside Diameter
5 29/64 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Fixed Bore
Item
Sleeve Coupling Flange
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Material of Construction
cast iron
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Max. RPM
4,500 RPM
Setscrew Location
One Over the Key and One at 90 Degrees
Body Style
Type-S Flange Close Coupled
Bushing Required
None
Hub Type
Flange Hub
Application
Compressors, Conveyors, Motors, Pumps
Weight
4.4 lb
Bore Tolerance
+0.0005 in / +0.0015 in
Bore Type
Round Keyed
Maximum Torque
1,475 in-lb
For Misalignment Type
Angular, Parallel
Set Screw Location
One Over the Key and One at 90 Degrees
System of Measurement
Inch
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Included Screws
(2) Set Screws
Maximum Speed
4,500 RPM
Hub Material
Cast Iron
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Sleeve Coupling Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 2 3/32 in, System of Measurement Inch, Hub Body Length 3/4 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.