Zoro Homepage

Sure-Flex Sleeve Coupling Flange, 9B, Bushed Bore

  • Mfr # 9B

  • Zoro # G8514256


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
9
Flange Type - Sleeve Couplings
B
Bore Type - Couplings
Bushed Bore
Outside Dia.
6.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9B
Zoro #
G8514256
UPC #
698672640633
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
9
Outside Dia.
6.35 in
Width (In.)
1.62 in
Height (In.)
6.35 in
Keyseat Size (In.)
None
Hub Dia. (In.)
6.35 in
Outside Dia. (In.)
6.350
Length through Bore
1 13/16 in
Hub Diameter
6 11/32 in
Coupling Size
9
For Bushing Size
SD
Hub Body Length
1 1/32 in
Outside Diameter
6 11/32 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
B
Bore Type - Couplings
Bushed Bore
Max. RPM
3,750 RPM
Bushing Required
SD
Item
Sleeve Coupling Flange
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Material of Construction
cast iron
Max. Angular Misalignment
1 Degrees For EPDM/Neoprene Sleeves
Body Style
Type-B Bushed Hub
Hub Type
Flange Hub
Application
Compressors, Conveyors, Motors, Pumps
Weight
1.5 lb
For Misalignment Type
Angular, Parallel
Bore Type
Quick Disconnect Bushing
Resistance Properties
Chemical Resistant, Oil Resistant
System of Measurement
Inch
Included Screws
(3) Cap Screws
Maximum Torque
2,340 in-lb
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Hub Material
Cast Iron
Maximum Speed
3,750 RPM

Description

Sleeve Coupling Flange, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 6 11/32 in, Bore Type Quick Disconnect Bushing, Hub Diameter 6 11/32 in, Hub Material Cast Iron, For Bushing Size SD, Bore Diameter Not Applicable, Length through Bore 1 13/16 in, System of Measurement Inch, Hub Body Length 1 1/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.