Zoro Homepage

Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/2"

  • Mfr # 9S112

  • Zoro # G8513364


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
9
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Fixed Bore
Bore Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9S112
Zoro #
G8513364
UPC #
698672640701
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
9
Bore Dia.
1 1/2 in
Outside Dia.
6.35 in
Keyway Size Type
3/8 in x 3/16 in
Keyseat Size (In.)
3/8 x 3/16
Width (In.)
2.41 in
Length through Bore (In.)
2.41 in
Hub Dia. (In.)
6.35 in
Bore Dia. (In.)
1-1/2
Outside Dia. (In.)
6.350
Height (In.)
6.35 in
Length through Bore
2 13/32 in
Keyway Width
3/8 in
Coupling Size
9
Hub Diameter
3 5/8 in
Screw Thread Size
3/8"-16
Bore Diameter
1 1/2 in
Keyway Depth
3/16 in
Hub Body Length
25/32 in
Outside Diameter
6 11/32 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
S
Bore Type - Couplings
Fixed Bore
Body Style
Type-S Flange Close Coupled
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Bushing Required
None
Max. RPM
3,750 RPM
Setscrew Location
One Over the Key and One at 90 Degrees
Material of Construction
cast iron
Item
Sleeve Coupling Flange
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Hub Type
Flange Hub
Weight
6.8 lb
Application
Compressors, Conveyors, Motors, Pumps
Maximum Torque
2,340 in-lb
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Maximum Speed
3,750 RPM
Resistance Properties
Chemical Resistant, Oil Resistant
For Misalignment Type
Angular, Parallel
Bore Tolerance
+0.0005 in / +0.0015 in
Set Screw Location
One Over the Key and One at 90 Degrees
System of Measurement
Inch
Included Screws
(2) Set Screws
Hub Material
Cast Iron
Bore Type
Round Keyed

Description

Sleeve Coupling Flange, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 6 11/32 in, Bore Type Round Keyed, Hub Diameter 3 5/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/2 in, Length through Bore 2 13/32 in, System of Measurement Inch, Hub Body Length 25/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.