Zoro Homepage

Sure-Flex Sleeve Coupling Insert, 11E, EPDM Rubber

  • Mfr # 11

  • Zoro # G8512567


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Size - Sleeve Couplings
11
Flange Type - Sleeve Couplings
E
Insert Design - Couplings
Two-Piece with Retaining Ring
Material - Inserts
EPDM Rubber
Rated Torque
5,890 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11
Zoro #
G8512567
UPC #
698672660082
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
11
Outside Dia.
8.19 in
Width
4.0 in
Outside Diameter
8 3/16 in
Coupling Size
11
Insert Width
4 in

Details

Flange Type - Sleeve Couplings
E
Insert Design - Couplings
Two-Piece with Retaining Ring
Material - Inserts
EPDM Rubber
Rated Torque
5,890 in-lb
Max. RPM
3,600 RPM
HP Rating @ 100 RPM
9.35 hp
Insert Design
Two-Piece with Retaining Ring
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
Operating Temp.
-30 Degrees to 275 Degrees F
HP Rating @ 1800 RPM
168.22 hp
Item
Sleeve Coupling Insert
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
Body Style
11E
HP Rating @ 1200 RPM
112.15 hp
Insert Material
EPDM
HP Rating @ 3600 RPM
336.44 hp
Resistance Properties
Chemical Resistant, Oil Resistant
Horsepower @ 100 RPM
9.4 hp
Maximum Torque
5,890 in-lb
Maximum Operating Temperature
275 Degrees F
Angular Misalignment
1 Degrees
Maximum Speed
3,600 RPM
Parallel Misalignment
0.032 in
For Misalignment Type
Angular, Parallel
Torsional Stiffness
17,300 in-lb/rad
Minimum Operating Temperature
-30 Degrees F
Horsepower @ RPM
168 hp @1,800 RPM, 336 hp @3,600 RPM
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
System of Measurement
Inch
Weight
5.1 lb

Description

Sleeve Coupling Insert, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 3/16 in, Insert Construction 2-Piece with Retaining Ring, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 9.4 hp, Insert Material EPDM, Insert Width 4 in, Parallel Misalignment 0.032 in, System of Measurement Inch, Torsional Stiffness 17,300 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.