Zoro Homepage

Sure-Flex Sleeve Coupling Insert, 3JES, EPDM Rubber

  • Mfr # 3JS

  • Zoro # G8512411


product price: $8.69
/ea

Key Features

Size - Sleeve Couplings
3
Flange Type - Sleeve Couplings
JES
Insert Design - Couplings
One-Piece Split
Material - Inserts
EPDM Rubber
Rated Torque
78 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3JS
Zoro #
G8512411
UPC #
698672630078
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
3
Outside Dia.
1.88 in
Width
1.0 in
Coupling Size
3
Insert Width
1 in
Outside Diameter
1 7/8 in

Details

Flange Type - Sleeve Couplings
JES
Insert Design - Couplings
One-Piece Split
Material - Inserts
EPDM Rubber
Rated Torque
78 in-lb
Max. RPM
9,200 RPM
HP Rating @ 100 RPM
0.12 hp
Insert Design
One-Piece Split
Item
Sleeve Coupling Insert
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
HP Rating @ 1800 RPM
2.23 hp
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
Body Style
3JES
Insert Material
EPDM
Operating Temp.
-30 Degrees to 275 Degrees F
HP Rating @ 3600 RPM
4.46 hp
HP Rating @ 1200 RPM
1.49 hp
Weight
0.06 lb
Maximum Torque
78 in-lb
Horsepower @ RPM
2.2 hp @1,800 RPM, 4.5 hp @3,600 RPM
Parallel Misalignment
0.01 in
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Speed
9,200 RPM
Minimum Operating Temperature
-30 Degrees F
Torsional Stiffness
229 in-lb/rad
Horsepower @ 100 RPM
0.12 hp
For Misalignment Type
Angular, Parallel
Maximum Operating Temperature
275 Degrees F
System of Measurement
Inch
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Angular Misalignment
1 Degrees

Description

Sleeve Coupling Insert, Coupling Size 3, Maximum Speed 9,200 RPM, Maximum Torque 78 in-lb, Outside Diameter 1 7/8 in, Insert Construction - New 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.12 hp, Insert Material EPDM, Insert Width 1 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 229 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.