Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Insert, 3JNS, Neoprene

  • Mfr # 3JNS

  • Zoro # G8512637


product price: $11.15
/ea

Key Features

Size - Sleeve Couplings
3
Flange Type - Sleeve Couplings
JNS
Insert Design - Couplings
One-Piece Split
Material - Inserts
Neoprene
Rated Torque
78 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3JNS
Zoro #
G8512637
UPC #
698672630207
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
3
Outside Dia.
1.88 in
Width
1.0 in
Insert Width
1 in
Outside Diameter
1 7/8 in
Coupling Size
3

Details

Flange Type - Sleeve Couplings
JNS
Insert Design - Couplings
One-Piece Split
Material - Inserts
Neoprene
Rated Torque
78 in-lb
Max. RPM
9,200 RPM
HP Rating @ 100 RPM
0.12 hp
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
HP Rating @ 3600 RPM
4.46 hp
Insert Design
One-Piece Split
HP Rating @ 1200 RPM
1.49 hp
Operating Temp.
0 Degrees to 200 Degrees F
HP Rating @ 1800 RPM
2.23 hp
Item
Sleeve Coupling Insert
Insert Material
Neoprene
Body Style
3JNS
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
For Misalignment Type
Angular, Parallel
Maximum Operating Temperature
200 Degrees F
Horsepower @ 100 RPM
0.12 hp
Angular Misalignment
1 Degrees
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Torque
78 in-lb
Parallel Misalignment
0.01 in
Weight
0.06 lb
Maximum Speed
9,200 RPM
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Horsepower @ RPM
2.2 hp @1,800 RPM, 4.5 hp @3,600 RPM
Torsional Stiffness
229 in-lb/rad
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F

Description

Sleeve Coupling Insert, Coupling Size 3, Maximum Speed 9,200 RPM, Maximum Torque 78 in-lb, Outside Diameter 1 7/8 in, Insert Construction - New 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.12 hp, Insert Material Neoprene, Insert Width 1 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 229 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.