Zoro Homepage

Sure-Flex Sleeve Coupling Insert, 5JE, EPDM Rubber

  • Mfr # 5J

  • Zoro # G8512357


product price: $17.69
/ea

Key Features

Size - Sleeve Couplings
5
Flange Type - Sleeve Couplings
JE
Insert Design - Couplings
One-Piece Solid
Material - Inserts
EPDM Rubber
Rated Torque
312 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5J
Zoro #
G8512357
UPC #
698672630030
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
5
Outside Dia.
2.94 in
Width
1.56 in
Insert Width
1 9/16 in
Outside Diameter
2 53/64 in
Coupling Size
5

Details

Flange Type - Sleeve Couplings
JE
Insert Design - Couplings
One-Piece Solid
Material - Inserts
EPDM Rubber
Rated Torque
312 in-lb
Max. RPM
7,600 RPM
HP Rating @ 100 RPM
0.5 hp
Body Style
5JE
Operating Temp.
-30 Degrees to 275 Degrees F
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
Insert Design
One-Piece Solid
HP Rating @ 1200 RPM
5.94 hp
Insert Material
EPDM
HP Rating @ 3600 RPM
17.82 hp
Item
Sleeve Coupling Insert
HP Rating @ 1800 RPM
8.91 hp
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
Minimum Operating Temperature
-30 Degrees F
Weight
0.2 lb
Angular Misalignment
1 Degrees
Horsepower @ 100 RPM
0.5 hp
Horsepower @ RPM
18 hp @3,600 RPM, 8.9 hp @1,800 RPM
For Misalignment Type
Angular, Parallel
Maximum Operating Temperature
275 Degrees F
Torsional Stiffness
916 in-lb/rad
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Speed
7,600 RPM
Parallel Misalignment
0.015 in
Maximum Torque
312 in-lb
System of Measurement
Inch

Description

Sleeve Coupling Insert, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 312 in-lb, Outside Diameter 2 53/64 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.5 hp, Insert Material EPDM, Insert Width 1 9/16 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 916 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.