Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Insert, 5JNS, Neoprene

  • Mfr # 5JNS

  • Zoro # G8512655


product price: $25.19
/ea

Key Features

Size - Sleeve Couplings
5
Flange Type - Sleeve Couplings
JNS
Insert Design - Couplings
One-Piece Split
Material - Inserts
Neoprene
Rated Torque
312 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JNS
Zoro #
G8512655
UPC #
698672630221
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
5
Outside Dia.
2.94 in
Width
1.56 in
Outside Diameter
2 15/16 in
Insert Width
1 9/16 in
Coupling Size
5

Details

Flange Type - Sleeve Couplings
JNS
Insert Design - Couplings
One-Piece Split
Material - Inserts
Neoprene
Rated Torque
312 in-lb
Max. RPM
7,600 RPM
HP Rating @ 100 RPM
0.5 hp
HP Rating @ 3600 RPM
17.82 hp
Item
Sleeve Coupling Insert
HP Rating @ 1800 RPM
8.91 hp
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
Insert Material
Neoprene
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
Operating Temp.
0 Degrees to 200 Degrees F
HP Rating @ 1200 RPM
5.94 hp
Body Style
5JNS
Insert Design
One-Piece Split
Angular Misalignment
1 Degrees
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant, Oil Resistant
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Torsional Stiffness
916 in-lb/rad
Horsepower @ 100 RPM
0.5 hp
Horsepower @ RPM
18 hp @3,600 RPM, 8.9 hp @1,800 RPM
Maximum Speed
7,600 RPM
Weight
0.2 lb
Maximum Torque
312 in-lb
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Maximum Operating Temperature
200 Degrees F
Parallel Misalignment
0.015 in

Description

Sleeve Coupling Insert, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 312 in-lb, Outside Diameter 2 15/16 in, Insert Construction - New 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.5 hp, Insert Material Neoprene, Insert Width 1 9/16 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 916 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.