Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Insert, 6H, Hytrel

  • Mfr # 6H

  • Zoro # G8512777


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Size - Sleeve Couplings
6
Flange Type - Sleeve Couplings
H
Insert Design - Couplings
One-Piece Solid
Material - Inserts
Hytrel
Rated Torque
1,800 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6H
Zoro #
G8512777
UPC #
698672660242
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
6
Outside Dia.
3.75 in
Width
1.88 in
Insert Width
1 7/8 in
Outside Diameter
3 3/4 in
Coupling Size
6

Details

Flange Type - Sleeve Couplings
H
Insert Design - Couplings
One-Piece Solid
Material - Inserts
Hytrel
Rated Torque
1,800 in-lb
Max. RPM
6,000 RPM
HP Rating @ 100 RPM
2.9 hp
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
Application
Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps
Insert Design
One-Piece Solid
HP Rating @ 3600 RPM
98.53 hp
Insert Material
Hytrel
Operating Temp.
-65 Degrees to 250 Degrees F
HP Rating @ 1800 RPM
51.41 hp
Body Style
6H
Item
Sure-Flex Plus
HP Rating @ 1200 RPM
34.27 hp
Maximum Operating Temperature
250 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.01 in
Maximum Torque
1,800 in-lb
Torsional Stiffness
10,000 in-lb/rad
System of Measurement
Inch
Horsepower @ 100 RPM
2.9 hp
Weight
0.44 lb
Maximum Speed
6,000 RPM
Horsepower @ RPM
100 hp @ 3,500 RPM, 33 hp @ 1,160 RPM, 50 hp @ 1,750 RPM
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Angular Misalignment
0.25 Degrees
Minimum Operating Temperature
-65 Degrees F

Description

Sure-Flex Plus, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 1,800 in-lb, Outside Diameter 3 3/4 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 2.9 hp, Insert Material Hytrel, Insert Width 1 7/8 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 10,000 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.