Zoro Homepage

Sure-Flex Sleeve Coupling Insert, 6JES, EPDM Rubber

  • Mfr # 6JS

  • Zoro # G8512445


product price: $33.89
/ea

Key Features

Size - Sleeve Couplings
6
Flange Type - Sleeve Couplings
JES
Insert Design - Couplings
One-Piece Split
Material - Inserts
EPDM Rubber
Rated Torque
585 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6JS
Zoro #
G8512445
UPC #
698672630108
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
6
Outside Dia.
3.75 in
Width
1.88 in
Insert Width
1 7/8 in
Outside Diameter
3 3/4 in
Coupling Size
6

Details

Flange Type - Sleeve Couplings
JES
Insert Design - Couplings
One-Piece Split
Material - Inserts
EPDM Rubber
Rated Torque
585 in-lb
Max. RPM
6,000 RPM
HP Rating @ 100 RPM
0.93 hp
Insert Material
EPDM
Insert Design
One-Piece Split
HP Rating @ 3600 RPM
33.42 hp
Operating Temp.
-30 Degrees to 275 Degrees F
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
Body Style
6JES
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
Item
Sleeve Coupling Insert
HP Rating @ 1200 RPM
11.14 hp
HP Rating @ 1800 RPM
16.71 hp
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
275 Degrees F
Torsional Stiffness
1,718 in-lb/rad
Minimum Operating Temperature
-30 Degrees F
Angular Misalignment
1 Degrees
Maximum Torque
585 in-lb
For Misalignment Type
Angular, Parallel
Parallel Misalignment
0.015 in
System of Measurement
Inch
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Weight
0.4 lb
Maximum Speed
6,000 RPM
Horsepower @ 100 RPM
0.93 hp
Horsepower @ RPM
17 hp @1,800 RPM, 33 hp @3,600 RPM

Description

Sleeve Coupling Insert, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 3 3/4 in, Insert Construction - New 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.93 hp, Insert Material EPDM, Insert Width 1 7/8 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 1,718 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.