Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Insert, 6JN, Neoprene

  • Mfr # 6JN

  • Zoro # G8512603


product price: $34.39
/ea

Key Features

Size - Sleeve Couplings
6
Flange Type - Sleeve Couplings
JN
Insert Design - Couplings
One-Piece Solid
Material - Inserts
Neoprene
Rated Torque
585 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6JN
Zoro #
G8512603
UPC #
698672630160
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
6
Outside Dia.
3.75 in
Width
1.88 in
Insert Width
1 7/8 in
Coupling Size
6
Outside Diameter
3 3/4 in

Details

Flange Type - Sleeve Couplings
JN
Insert Design - Couplings
One-Piece Solid
Material - Inserts
Neoprene
Rated Torque
585 in-lb
Max. RPM
6,000 RPM
HP Rating @ 100 RPM
0.93 hp
HP Rating @ 1800 RPM
16.71 hp
Insert Design
One-Piece Solid
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
Body Style
6JN
Item
Sleeve Coupling Insert
Insert Material
Neoprene
Operating Temp.
0 Degrees to 200 Degrees F
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
HP Rating @ 1200 RPM
11.14 hp
HP Rating @ 3600 RPM
33.42 hp
Maximum Torque
585 in-lb
Angular Misalignment
1 Degrees
Minimum Operating Temperature
-30 Degrees F
Torsional Stiffness
1,718 in-lb/rad
Horsepower @ RPM
17 hp @1,800 RPM, 33 hp @3,600 RPM
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Maximum Speed
6,000 RPM
Resistance Properties
Chemical Resistant, Oil Resistant
System of Measurement
Inch
Maximum Operating Temperature
200 Degrees F
Horsepower @ 100 RPM
0.93 hp
Weight
0.4 lb
Parallel Misalignment
0.015 in
For Misalignment Type
Angular, Parallel

Description

Sleeve Coupling Insert, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 3 3/4 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.93 hp, Insert Material Neoprene, Insert Width 1 7/8 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 1,718 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.