Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Insert, 7JNS, Neoprene

  • Mfr # 7JNS

  • Zoro # G8512673


product price: $49.39
/ea

Key Features

Size - Sleeve Couplings
7
Flange Type - Sleeve Couplings
JNS
Insert Design - Couplings
One-Piece Split
Material - Inserts
Neoprene
Rated Torque
940 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7JNS
Zoro #
G8512673
UPC #
698672630245
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
7
Outside Dia.
4.34 in
Width
2.19 in
Coupling Size
7
Insert Width
2 3/16 in
Outside Diameter
4 11/32 in

Details

Flange Type - Sleeve Couplings
JNS
Insert Design - Couplings
One-Piece Split
Material - Inserts
Neoprene
Rated Torque
940 in-lb
Max. RPM
5,250 RPM
HP Rating @ 100 RPM
1.49 hp
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
Body Style
7JNS
HP Rating @ 1800 RPM
26.85 hp
Insert Material
Neoprene
Item
Sleeve Coupling Insert
HP Rating @ 3600 RPM
53.69 hp
Operating Temp.
0 Degrees to 200 Degrees F
Insert Design
One-Piece Split
HP Rating @ 1200 RPM
17.9 hp
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
Weight
0.62 lb
Maximum Operating Temperature
200 Degrees F
Torsional Stiffness
2,769 in-lb/rad
Resistance Properties
Chemical Resistant, Oil Resistant
For Misalignment Type
Angular, Parallel
Parallel Misalignment
0.02 in
Horsepower @ 100 RPM
1.5 hp
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Angular Misalignment
1 Degrees
Horsepower @ RPM
27 hp @1,800 RPM, 54 hp @3,600 RPM
Maximum Torque
940 in-lb
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Maximum Speed
5,250 RPM

Description

Sleeve Coupling Insert, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 11/32 in, Insert Construction - New 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 1.5 hp, Insert Material Neoprene, Insert Width 2 3/16 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 2,769 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.