Zoro Homepage

Sure-Flex Sleeve Coupling Insert, 8JES, EPDM Rubber

  • Mfr # 8JS

  • Zoro # G8512463


product price: $53.59
/ea

Key Features

Size - Sleeve Couplings
8
Flange Type - Sleeve Couplings
JES
Insert Design - Couplings
One-Piece Split
Material - Inserts
EPDM Rubber
Rated Torque
1,475 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8JS
Zoro #
G8512463
UPC #
698672630122
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
8
Outside Dia.
5.06 in
Width
2.5 in
Insert Width
2 1/2 in
Coupling Size
8
Outside Diameter
5 1/16 in

Details

Flange Type - Sleeve Couplings
JES
Insert Design - Couplings
One-Piece Split
Material - Inserts
EPDM Rubber
Rated Torque
1,475 in-lb
Max. RPM
4,500 RPM
HP Rating @ 100 RPM
2.34 hp
Insert Material
EPDM
Body Style
8JES
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
Operating Temp.
-30 Degrees to 275 Degrees F
HP Rating @ 3600 RPM
84.25 hp
Item
Sleeve Coupling Insert
HP Rating @ 1800 RPM
42.13 hp
HP Rating @ 1200 RPM
28.08 hp
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
Insert Design
One-Piece Split
Resistance Properties
Chemical Resistant, Oil Resistant
Horsepower @ 100 RPM
2.3 hp
For Misalignment Type
Angular, Parallel
Weight
1.13 lb
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Angular Misalignment
1 Degrees
System of Measurement
Inch
Parallel Misalignment
0.02 in
Maximum Torque
1,475 in-lb
Maximum Operating Temperature
275 Degrees F
Maximum Speed
4,500 RPM
Horsepower @ RPM
42 hp @1,800 RPM, 84 hp @3,600 RPM
Minimum Operating Temperature
-30 Degrees F
Torsional Stiffness
4,335 in-lb/rad

Description

Sleeve Coupling Insert, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 1/16 in, Insert Construction 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 2.3 hp, Insert Material EPDM, Insert Width 2 1/2 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 4,335 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.