Zoro Homepage

Sure-Flex Sleeve Coupling Insert, 9HS, Hytrel

  • Mfr # 9HS

  • Zoro # G8512865


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Size - Sleeve Couplings
9
Flange Type - Sleeve Couplings
HS
Insert Design - Couplings
Two-Piece Split
Material - Inserts
Hytrel
Rated Torque
7,200 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9HS
Zoro #
G8512865
UPC #
698672660341
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
9
Outside Dia.
6 in
Width
3.0 in
Coupling Size
9
Insert Width
3 in
Outside Diameter
6 in

Details

Flange Type - Sleeve Couplings
HS
Insert Design - Couplings
Two-Piece Split
Material - Inserts
Hytrel
Rated Torque
7,200 in-lb
Max. RPM
3,750 RPM
HP Rating @ 100 RPM
11.4 hp
Body Style
9HS
HP Rating @ 1200 RPM
137.09 hp
Insert Design
Two-Piece Split
Item
Sure-Flex Plus
Operating Temp.
-65 Degrees to 250 Degrees F
HP Rating @ 3600 RPM
394.13 hp
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
Insert Material
Hytrel
Application
Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps
HP Rating @ 1800 RPM
205.63 hp
Horsepower @ 100 RPM
11 hp
System of Measurement
Inch
Angular Misalignment
0.25 Degrees
Maximum Operating Temperature
250 Degrees F
Maximum Torque
7,200 in-lb
Parallel Misalignment
0.017 in
Minimum Operating Temperature
-65 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Torsional Stiffness
47,500 in-lb/rad
Maximum Speed
3,750 RPM
Horsepower @ RPM
132 hp @ 1,160 RPM, 200 hp @ 1750 RPM, 400 hp @ 3,500 RPM
Weight
1.8 lb

Description

Sure-Flex Plus, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 7,200 in-lb, Outside Diameter 6 in, Insert Construction - New 2-Piece, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 11 hp, Insert Material Hytrel, Insert Width 3 in, Parallel Misalignment 0.017 in, System of Measurement Inch, Torsional Stiffness 47,500 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.