Zoro Homepage

Sure-Flex Sleeve Coupling Insert, 9JES, EPDM Rubber

  • Mfr # 9JS

  • Zoro # G8512472


product price: $67.99
/ea

Key Features

Size - Sleeve Couplings
9
Flange Type - Sleeve Couplings
JES
Insert Design - Couplings
One-Piece Split
Material - Inserts
EPDM Rubber
Rated Torque
2,340 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9JS
Zoro #
G8512472
UPC #
698672630320
Country of Origin
United States

Dimensions

Size - Sleeve Couplings
9
Outside Dia.
6 in
Width
3.0 in
Outside Diameter
6 in
Insert Width
3 in
Coupling Size
9

Details

Flange Type - Sleeve Couplings
JES
Insert Design - Couplings
One-Piece Split
Material - Inserts
EPDM Rubber
Rated Torque
2,340 in-lb
Max. RPM
3,750 RPM
HP Rating @ 100 RPM
3.71 hp
Body Style
9JES
Item
Sleeve Coupling Insert
Insert Material
EPDM
HP Rating @ 1200 RPM
44.55 hp
Insert Design
One-Piece Split
Item - Sleeve Coupling Inserts
Sleeve Coupling Insert
HP Rating @ 3600 RPM
133.66 hp
HP Rating @ 1800 RPM
66.83 hp
Application
Blowers, Compressors, Conveyors, Mixers, Motors, Pumps
Operating Temp.
-30 Degrees to 275 Degrees F
Horsepower @ 100 RPM
3.7 hp
System of Measurement
Inch
Parallel Misalignment
0.025 in
Resistance Properties
Chemical Resistant, Oil Resistant
Horsepower @ RPM
134 hp @3,600 RPM, 67 hp @1,800 RPM
Maximum Speed
3,750 RPM
For Misalignment Type
Angular, Parallel
Torsional Stiffness
6,875 in-lb/rad
Minimum Operating Temperature
-30 Degrees F
Angular Misalignment
1 Degrees
Features
4-Way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Maximum Torque
2,340 in-lb
Maximum Operating Temperature
275 Degrees F
Weight
1.46 lb

Description

Sleeve Coupling Insert, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 6 in, Insert Construction - New 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 3.7 hp, Insert Material EPDM, Insert Width 3 in, Parallel Misalignment 0.025 in, System of Measurement Inch, Torsional Stiffness 6,875 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.