Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Spacer Flange, 8SC

  • Mfr # 8SC5010

  • Zoro # G8514116


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Flange
Size - Sleeve Couplings
8
Flange Type - Sleeve Couplings
SC
Outside Dia.
5.45 in
Width (In.)
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SC5010
Zoro #
G8514116
UPC #
698672670166
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
8
Outside Dia.
5.45 in
Width (In.)
2.375 in
Height (In.)
5.45 in
Keyseat Size (In.)
None
Outside Dia. (In.)
5.450
Length through Bore
2 3/8 in
Coupling Size
8
Hub Diameter
4 3/8 in
Hub Body Length
11/32 in
Outside Diameter
5 29/64 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Flange
Flange Type - Sleeve Couplings
SC
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Item
Sleeve Coupling Spacer Flange
Max. RPM
4,500 RPM
Body Style
Type-SC Spacer Flange
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Bushing Required
None
Material of Construction
cast iron
Weight
5.5 lb
Application
Compressors, Conveyors, Motors, Pumps
Maximum Torque
1,475 in-lb
Resistance Properties
Chemical Resistant, Oil Resistant
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
For Misalignment Type
Angular, Parallel
Hub Material
Cast Iron
System of Measurement
Inch
Maximum Speed
4,500 RPM
Included Screws
(4) Cap Screws

Description

Sleeve Coupling Spacer Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Not Applicable, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 2 3/8 in, System of Measurement Inch, Hub Body Length 11/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.