Zoro Homepage

Sure-Flex Sleeve Coupling Spacer Flange, 9SC

  • Mfr # 9SC44

  • Zoro # G8514134


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Flange
Size - Sleeve Couplings
9
Flange Type - Sleeve Couplings
SC
Outside Dia.
6.35 in
Bushing Required
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9SC44
Zoro #
G8514134
UPC #
698672670180
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
9
Outside Dia.
6.35 in
Width (In.)
2.063 in
Outside Dia. (In.)
6.350
Keyseat Size (In.)
None
Height (In.)
6.35 in
Length through Bore
2 1/16 in
Hub Body Length
7/16 in
Coupling Size
9
Outside Diameter
6 11/32 in
Hub Diameter
3 5/8 in

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Flange
Flange Type - Sleeve Couplings
SC
Bushing Required
None
Item
Sleeve Coupling Spacer Flange
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Material of Construction
cast iron
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Max. RPM
3,750 RPM
Body Style
Type-SC Spacer Flange
Application
Compressors, Conveyors, Motors, Pumps
Weight
5.9 lb
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Torque
2,340 in-lb
Included Screws
(4) Cap Screws
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Hub Material
Cast Iron
Maximum Speed
3,750 RPM

Description

Sleeve Coupling Spacer Flange, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 6 11/32 in, Bore Type Not Applicable, Hub Diameter 3 5/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 2 1/16 in, System of Measurement Inch, Hub Body Length 7/16 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.