Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Flex Sleeve Coupling Spacer Hub, 7SC, Bore 7/8"

  • Mfr # 7SCH78

  • Zoro # G8513741


product price: $61.69
/ea

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Size - Sleeve Couplings
7
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Fixed Bore
Bore Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7SCH78
Zoro #
G8513741
UPC #
698672685153
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
7
Bore Dia.
7/8 in
Outside Dia.
1.469 in
Keyway Size Type
3/16 in x 3/32 in
Keyseat Size (In.)
3/16 x 3/32
Hub Dia. (In.)
1.469 in
Height (In.)
1.469 in
Outside Dia. (In.)
1.469
Width (In.)
1.47 in
Length through Bore (In.)
1.47 in
Bore Dia. (In.)
7/8
Length through Bore
1 15/32 in
Keyway Width
3/16 in
Bore Diameter
7/8 in
Keyway Depth
3/32 in
Coupling Size
7
Hub Diameter
2 13/16 in
Outside Diameter
2 13/16 in
Screw Thread Size
5/16"-18

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Spacer Hub
Flange Type - Sleeve Couplings
SC
Bore Type - Couplings
Fixed Bore
Item
Sleeve Coupling Spacer Hub
Max. Angular Misalignment
0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Setscrew Location
One over the Keyway
Max. RPM
5,250 RPM
Material of Construction
Sintered Steel
Bushing Required
None
Body Style
Type-SC Spacer Hub
Weight
2 lb
Application
Compressors, Conveyors, Motors, Pumps
Hub Type
Spacer Hub
Resistance Properties
Chemical Resistant, Oil Resistant
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
Bore Type
Round Keyed
Maximum Torque
940 in-lb
Set Screw Location
Over Keyseat
For Misalignment Type
Angular, Parallel
Hub Material
Cast Iron
Maximum Speed
5,250 RPM
Included Screws
(2) Set Screws
System of Measurement
Inch
Bore Tolerance
+0.0005 in / +0.0015 in

Description

Sleeve Coupling Spacer Hub, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 2 13/16 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 1 15/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.