Shop TB WOODS
See all product information
Create Account
V-Belt Sheave, Classical, 15.4dia x 3LB-SF
- Mfr # 1543LB
- Zoro # G1534187
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
3
Outside Diameter
15.75 in
Resistance Properties
Heat-Resistant, Oil-Resistant
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1543LB
- Zoro #
- G1534187
- UPC #
- 698672025836
- Country of Origin
- Mexico
- Number of Grooves
- 3
- Item
- V-Belt Pulley
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Standards
- ISO 9001:2015 Certification
- For V-Belt Type
- Banded, Wedge, Cogged
- Material Fabrication
- Cast
- Material
- Cast Iron
- Weight
- 29 lb
- Bore Type
- Bushed
- For Bushing Type
- Quick Detachable
- Pulley Construction
- Spoked
- Pulley Industry Number
- B154
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Outside Diameter
- 15.75 in
- Pitch Diameter
- 15 in (4L, A), 15.4 in (5L, B)
- For Belt Trade Size
- 4L, 5L, A, AX, B, BX
- B Pitch Diameter
- 15.4 in
- Face Width
- 2.5 in
- For Bushing Size
- SF
- Minimum Bore Diameter
- 1/2 in
- Maximum Bore Diameter
- 2 15/16 in
- 5L Pitch Diameter
- 15.4 in
- 4L Pitch Diameter
- 15 in
- BX Pitch Diameter
- 15.4 in
- A Pitch Diameter
- 15 in
- AX Pitch Diameter
- 15 in
- Length through Bore
- 2 in
- Overall Width
- 2 1/2 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter 15.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, B Pitch Diameter 15.4 in, AX Pitch Diameter 15 in, BX Pitch Diameter 15.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.