Shop TB WOODS
See all product information
Create Account
V-Belt Sheave, Classical, 16.0 dia. x 4C-E
- Mfr # 1604C
- Zoro # G1534220
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
4
Material Fabrication
Cast
For Bushing Size
E
Bore Type
Bushed
Outside Diameter
16.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1604C
- Zoro #
- G1534220
- UPC #
- 698672031981
- Country of Origin
- Multiple
- Number of Grooves
- 4
- Item
- V-Belt Pulley
- Material Fabrication
- Cast
- Bore Type
- Bushed
- Standards
- ISO 9001:2015 Certification
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Material
- Cast Iron
- For V-Belt Type
- Banded, Wedge, Cogged
- Weight
- 61 lb
- For Bushing Type
- Quick Detachable
- Pulley Construction
- Spoked
- Pulley Industry Number
- C160
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- For Bushing Size
- E
- Outside Diameter
- 16.4 in
- For Belt Trade Size
- C, CX
- Pitch Diameter
- 16 in (C)
- Length through Bore
- 2 5/8 in
- Face Width
- 4.375 in
- C Pitch Diameter
- 16 in
- Minimum Bore Diameter
- 7/8 in
- Maximum Bore Diameter
- 3 1/2 in
- CX Pitch Diameter
- 16 in
- Overall Width
- 4 3/8 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 16 in, CX Pitch Diameter 16 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.