Shop TB WOODS
See all product information
Create Account
V-Belt Sheave, Classical, 6.0 dia. x 5B-SK
- Mfr # 605B
- Zoro # G1568021
product price:Â
$
88.55
/ea
Key Features
Number of Grooves
5
Bore Type
Bushed
Standards
ISO 9001:2015 Certification
Material Fabrication
Cast
For Belt Trade Size
4L, 5L, A, AX, B, BX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605B
- Zoro #
- G1568021
- UPC #
- 698672021616
- Country of Origin
- Multiple
Dimensions
- For Belt Trade Size
- 4L, 5L, A, AX, B, BX
- Length through Bore
- 1 7/8 in
- Pitch Diameter
- 5.6 in (4L, A), 6 in (5L, B)
- Face Width
- 4 in
- B Pitch Diameter
- 6 in
- For Bushing Size
- SK
- Outside Diameter
- 6.35 in
- A Pitch Diameter
- 5.6 in
- Maximum Bore Diameter
- 2 5/8 in
- 5L Pitch Diameter
- 6 in
- BX Pitch Diameter
- 6 in
- AX Pitch Diameter
- 5.6 in
- Minimum Bore Diameter
- 1/2 in
- 4L Pitch Diameter
- 5.6 in
- Overall Width
- 4 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.6 in, 5L Pitch Diameter 6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.6 in, B Pitch Diameter 6 in, AX Pitch Diameter 5.6 in, BX Pitch Diameter 6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX, For Bushing Size SK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.