V-belt Sheave, Narrow, 3V3.15 dia. x 4-SH
- Mfr # 3V3154
- Zoro # G1540143
product price:Â
$
38.79
/ea
Key Features
Number of Grooves
4
Minimum Bore Diameter
1/2 in
For Bushing Type
Quick Detachable
Length through Bore
1 1/4 in
Outside Diameter
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3V3154
- Zoro #
- G1540143
- UPC #
- 698672050401
- Country of Origin
- China
Dimensions
- Minimum Bore Diameter
- 1/2 in
- Length through Bore
- 1 1/4 in
- Outside Diameter
- 3.15 in
- Maximum Bore Diameter
- 1 5/8 in
- Overall Width
- 2 13/16 in
- Face Width
- 1.906 in
- Pitch Diameter
- 3.15 in (3V)
- 3V Pitch Diameter
- 3.15 in
- For Bushing Size
- SH
- For Belt Trade Size
- 3V, 3VX
- 3VX Pitch Diameter
- 3.15 in
Details
- Number of Grooves
- 4
- Item
- V-Belt Pulley
- For Bushing Type
- Quick Detachable
- Standards
- ISO 9001:2015 Certification
- For V-Belt Type
- Banded, Cogged, Wedge
- Weight
- 2.3 lb
- Material
- Cast Iron
- Bore Type
- Bushed
- Material Fabrication
- Cast
- Pulley Construction
- Plain
- Pulley Industry Number
- 3V315
- Shell Material
- Cast Iron
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 3.15 in, 3VX Pitch Diameter 3.15 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.