Shop TB WOODS
See all product information
Create Account
V-belt Sheave, Narrow, 3V4.75 dia. x 4-SDS
- Mfr # 3V4754
- Zoro # G1540091
product price:Â
$
48.39
/ea
Key Features
Number of Grooves
4
Material Fabrication
Cast
3V Pitch Diameter
4.75 in
For Bushing Size
SDS
Bore Type
Bushed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3V4754
- Zoro #
- G1540091
- UPC #
- 698672051002
- Country of Origin
- China
- Number of Grooves
- 4
- Item
- V-Belt Pulley
- Material Fabrication
- Cast
- Bore Type
- Bushed
- Material
- Cast Iron
- Weight
- 4 lb
- Standards
- ISO 9001:2015 Certification
- For Bushing Type
- Quick Detachable
- For V-Belt Type
- Banded, Cogged, Wedge
- Pulley Construction
- Plain
- Pulley Industry Number
- 3V475
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- 3V Pitch Diameter
- 4.75 in
- For Bushing Size
- SDS
- For Belt Trade Size
- 3V, 3VX
- Face Width
- 1.906 in
- Length through Bore
- 1 5/16 in
- Outside Diameter
- 4.75 in
- Pitch Diameter
- 4.75 in (3V)
- Minimum Bore Diameter
- 1/2 in
- Maximum Bore Diameter
- 2 in
- 3VX Pitch Diameter
- 4.75 in
- Overall Width
- 1 15/16 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 4.75 in, 3VX Pitch Diameter 4.75 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.