A - TC Steel Quick Snap Size 1/2 in x 3-1/4 in x 3/8 in, 10PK

  • Mfr # 6051

  • Zoro # G215835302


product price:  $25.95
/pk 10, $2.59/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6051
Zoro #
G215835302
UPC #
80443060519
Country of Origin
China

Description

Swivel Eye Bolt Snaps are designed for use with rope chain strap animal leashes and other home industrial and farm applications. The strap eye is designed for bag and purse straps. The durable construction withstands heavy-duty use. Solid brass material is ideal for marine and outdoor applications. Features -Malleable Steel Quick Panic Snaps -Pack of 10 -Swiveling Round Eye Bolt Snap Nickel Plated Specifications - Material Type: Steel - Finish: Nickel - Dimension: 0.50 x 3.25 x 0.37 in. - Weight: 0.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.