This item is Discontinued.

Accuform No Header, Biohazard Authorized Personnel Only, 10" W x 7" H, Rectangle, Plastic MBHZ501VP

No Header, Biohazard Authorized Personnel Only, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MBHZ501VP
  • Zoro # G3804421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBHZ501VP
Zoro #
G3804421
UPC #
846642093631
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text and Symbol
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Biohazard Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 In., Width 10 In., Sign Material Plastic, Header No Header, Legend Biohazard Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.