1, 1, 1, 3, 5, 5, 5-Heptamethyltrisiloxane
Mfr # H1267-250ML
Zoro # G8228409
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
222.51
Chemical Formula
C7H22O2Si3
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1267-250ML
Zoro #
G8228409
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 mL
Details
Item
1,1,1,3,5,5,5-Heptamethyltrisiloxane
Shelf Life
24 mo
Molecular Weight
222.51
Chemical Formula
C7H22O2Si3
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
1873-88-7
Chemical Container Type
Bottle
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Description
1,1,1,3,5,5,5-Heptamethyltrisiloxane, CAS Number 1873-88-7, Molecular Weight 222.51, Chemical Formula C7H22O2Si3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.