Zoro Homepage

1, 1, 1, 3, 5, 5, 5-Heptamethyltrisiloxane

  • Mfr # H1267-25ML

  • Zoro # G8108191


product price: $31.29
/ea

Key Features

CAS Number
1873-88-7
Molecular Weight
222.51
Chemical Formula
C7H22O2Si3
Chemical Grade
Reagent
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1267-25ML
Zoro #
G8108191
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,1,1,3,5,5,5-Heptamethyltrisiloxane
CAS Number
1873-88-7
Molecular Weight
222.51
Chemical Formula
C7H22O2Si3
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Shelf Life
24 mo

Description

1,1,1,3,5,5,5-Heptamethyltrisiloxane, CAS Number 1873-88-7, Molecular Weight 222.51, Chemical Formula C7H22O2Si3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.