1, 1, 3, 3-Tetramethylbutyl Isocyanide, 1mL
Mfr # T1054-1ML
Zoro # G8143821
product price: $84.25
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
CAS Number
14542-93-9
Molecular Weight
139.24
Chemical Formula
C9H17N
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1054-1ML
Zoro #
G8143821
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 mL
Details
Item
1,1,3,3-Tetramethylbutyl Isocyanide
Chemical Container Material
Clear Glass
CAS Number
14542-93-9
Molecular Weight
139.24
Chemical Formula
C9H17N
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Chemical Container Type
Bottle
Description
1,1,3,3-Tetramethylbutyl Isocyanide, CAS Number 14542-93-9, Molecular Weight 139.24, Chemical Formula C9H17N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.