Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 1, 3, 3-Tetramethylbutyl Isocyanide, 5mL

  • Mfr # T1054-5ML

  • Zoro # G8256932


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
CAS Number
14542-93-9
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C9H17N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1054-5ML
Zoro #
G8256932
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
1,1,3,3-Tetramethylbutyl Isocyanide
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
CAS Number
14542-93-9
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C9H17N
Molecular Weight
139.24
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

1,1,3,3-Tetramethylbutyl Isocyanide, CAS Number 14542-93-9, Molecular Weight 139.24, Chemical Formula C9H17N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.