1, 1, 3, 3-Tetramethylguanidine, 500mL
- Mfr # T0148-500ML
- Zoro # G8228101
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
80-70-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0148-500ML
- Zoro #
- G8228101
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- 1,1,3,3-Tetramethylguanidine
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- CAS Number
- 80-70-6
- Shipping Restrictions
- UN2734, Amine, Liquid, Corrosive, Flammable, n.o.s. (1,1,3,3-Tetramethylguanidine), 8, PG II
- Shelf Life
- 24 mo
- Molecular Weight
- 115.18
- Chemical Formula
- C5H13N3
Description
1,1,3,3-Tetramethylguanidine, CAS Number 80-70-6, Molecular Weight 115.18, Chemical Formula C5H13N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2734, Amine, Liquid, Corrosive, Flammable, n.o.s. (1,1,3,3-Tetramethylguanidine), 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.